Shop All First Aid Kits
Zoro Select
First Aid Kit w/House, 687pcs, WHT
Mfr # 54766-021
Zoro # G406113288
original price:
$316.99
10% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application General Purpose, Industrial, Vehicle, Workplace
- Standards ANSI Z308.1-2021
- Unitized Unitized
- Case Material Metal
- First Aid Kit Mounting Type Wall Mount
Product Information
- Brand Zoro Select
- MFR # 54766-021
- Zoro # G406113288
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 16.16 in |
Width | 5.56 in |
Depth | 5.56 in |
Housing Depth | 5 9/16 in |
Housing Width | 5 9/16 in |
Housing Height | 16 3/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 100, Number of Components 687, Number of Pockets 12, Adhesive Bandages Included (156) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, (2) Tape Rolls, Windlass Tourniquet, (10) Gauze Pads, (2) Burn Dressings, (2) Triangular Bandages, (3) Gauze Rolls, (6) Trauma Pads, (4) Eye Pads, Elastic Bandage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- CAR DEALER DEPOT Micro Chenille Wash Mitt W/ Cuff - 9" X 11" (MCM-911)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59468)
- ZORO SELECT First Aid Station, Metal, 150 Person (9999-7501)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54602)
- EMI EMS/Trauma/Response Child Response Kit, Nylon (888)
- Zoro Select First Aid Kits