Shop All First Aid Kits
Zoro Select
First Aid Kit w/House, 142pcs, 2.5x8", WHT
Mfr # 54772-021
Zoro # G706113278
original price:
$54.35
28% off
new price: $38.93
/ea
$38.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application General Purpose, Industrial, Vehicle, Workplace
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
Product Information
- Brand Zoro Select
- MFR # 54772-021
- Zoro # G706113278
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.5 in |
Depth | 2.5 in |
Housing Height | 8 in |
Housing Width | 2 1/2 in |
Housing Depth | 2 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Vehicle; Workplace, Number of People Served 25, Number of Components 142, Number of Pockets 0, Adhesive Bandages Included (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (6) Gauze Pads
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- ZEP 48 fl. oz. Liquid Hand Cleaner Jug, PK 6 (R45710)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- HCS Cotton Tip Swab, Wood, 6, PK10000 (HCS1005)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT First Aid Kit, Cardboard, 100 Person (59364)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- ZORO SELECT First Aid Station, Metal, 150 Person (9999-7501)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54602)
- Zoro Select First Aid Kits