Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 50 Person
Mfr # 9994-2170
Zoro # G7884838
original price:
$53.34
45% off
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 2 in x 4.1 yd Roller Gauze Bandage, 3 in x 4.1 yd Roller Gauze Bandage, (2) 1/2 in x 5 yd First Aid Tape Roll, 42 in x 42 in x 59 in Triangular Bandage, (2) Pair Medical Exam Glove, (50) 1 in x 3 in Adhesive Bandage, (3) Knuckle Bandage, (3) Fingertip Bandage, (2) Elbow/Knee Adhesive Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, Cold Pack, (30) Antiseptic Treatment, (10) 0.9g Burn Treatment, (10) Antibiotic Treatment, (20) Alcohol Swab, (6) Sting and Itch Relief Wipe, CPR Face Shield, 4 in x 4 in Burn Dressing, Eye Pad, Sterile Eye Pad, (2) 1/2 fl oz Eye/Skin Wash, (6) 0.9g Hand Sanitizer, (8) 4 in x 4 in Sterile Sponges, (8) 3 in x 3 in Sterile Sponges, (2) Combine Pads, Instant Cold Compress
- First Aid Kit Type Refill
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI
Product Information
- Brand Zoro Select
- MFR # 9994-2170
- Zoro # G7884838
- UPC # 814471421703
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 14 in |
Depth | 10 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 174, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Elbow/Knee Bandages, (3) Fingertip Bandages, (3) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Combine Pads, (2) First Aid Tape Rolls, (2) Gauze Rolls, (8) Sponges, Burn Dressing, Cold Pack, (2) Eye Pads, Gauze Roll, Triangular Bandage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, PVP Iodine, PK50, 50PK (G310)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- BRAZOS Walking Stick, Free-Form, Hickory, 58" (602-3000-1127)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- ZORO SELECT First Aid Kit, Plastic, 75 Person (59082)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59468)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ZORO SELECT First Aid Kit Refill, Cardboard, 25 Person (9994-2015)
- Zoro Select First Aid Kits