Shop All First Aid Kits
Zoro Select
First Aid Kit Refill, Cardboard, 200 Person
Mfr # 9995-7502
Zoro # G7884549
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes First Aid Guide, (2) 4 oz Eyewash and Skin Rinse, (2) Sterile Eye Pad, (2) 2 in Sterile Bandage Conforming Gauze, (2) 3 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (2) 4 in x 4 in Burn Dressing, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 2 in Self Adhering Elastic Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissor, (4) Pair Nitrile Glove, C-Splint 24, CPR Face Shield, Tweezers, (40) 3/8 in x 1-1/2 in Plastic Junior Strips, (50) 1 in x 3 in Fabric Bandage, (40) Knuckle Bandage, (40) Finger Bandage, 4 in Compress Bandage, (25) 3 in x 3 in Gauze Pad, (25) 2 in x 2 in Gauze Pad, (10) Medicated Lip Balm, (12) Skin Lotion Packets, (10) 0.9g Hydrocortisone Cream, (5) 2 in x 4-1/2 in Patch Bandage, (5) 2 in x 3 in Non-Adherent Sterile Gauze, (10) Alcohol Prep Pad, (12) Ammonia Inhalant, (5) Antiseptic Towelette, (10) Butterfly Bandages, (10) Povidone-Iodine Prep Pads, (10) Insect Sting Relief Wipes, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (25) 1.8g Burn Treatment, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (100) Sinus Relief Tablet Two Per Pouch, (50) Pain and Ache Tablet Two Per Pouch, 3 oz Antiseptic Spray, 4 oz Cold Spray, 4 oz Hydrogen Peroxide Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 9995-7502
- Zoro # G7884549
- UPC # 814471575024
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 24 in |
Width | 14 in |
Depth | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 200, Number of Components 760, Adhesive Bandages Included (10) Butterfly Wound Closures, (40) Finger Bandages, (40) Knuckle Bandages, (5) Patch Bandages, (50) Bandages, Documentation Included First Aid Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN D-Ring Standard Wide Cuff (22-42cm) (RPM-BPACC-02)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 500mL (JPP10007S)
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25190)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- ZORO SELECT Bulk First Aid kit, Fabric, 10 Person (54561)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54549)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person (54574)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90561)
- ZORO SELECT First Aid Kit, Metal, 10 Person (55068)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- Zoro Select First Aid Kits