Zoro Select

First Aid Kit Refill, Cardboard, 100 Person


product price: $69.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (10) 1.8g Burn Treatment, First Aid Guide, (2) 1/2 oz Eyewash/Skin Rinse, (4) Sterile Eye Pad, (8) 3 in x 3 in Sterile Dressing Gauze, (2) 2 in Sterile Bandage Conforming Gauze, 4 in x 4 in Burn Dressing, (2) 5 in x 9 in Trauma Pad, Triangular Bandage, 5 in x 6 in Cold Pack, Bandage Scissors, (6) Pair Nitrile Gloves, CPR Face Shield, Tweezers, (8) Fingertip Bandage, (8) Knuckle Bandage, (50) 1 in x 3 in Fabric Bandage, (4) 4 in Compress Bandage, (10) 0.9g Triple Antibiotic Ointment, (20) Alcohol Prep Pad, (10) Insect Sting Relief Wipes, (10) 0.9g Hand Sanitizer, Adhesive Tape Tri-Cut, (50) Pain and Ache Tablet Two Per Pouch, (50) Acetaminophen Tablet Two Per Pouch, 3 oz Antiseptic Spray, (100) 1 in x 3 in Adhesive Bandage
  • First Aid Kit Type Refill
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • Standards ANSI
See all product information

Product Information

Dimensions

Height 10 in
Width 14 in
Depth 10 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 363, Adhesive Bandages Included (150) Bandages, (8) Fingertip Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Gauze, (2) Trauma Pads, (4) Compression Bandages, (4) Eye Pads, (8) Gauze Dressings, Tape, Burn Dressing, Cold Pack, Triangular Bandage

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.