Shop All First Aid Kits
Zoro Select
First Aid kit, Plastic, 50 Person
Mfr # 9999-2161
Zoro # G7884908
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (50) 1 inx3 in Fabric Bandage, (25) 0.5g Antibiotic Treatment, (50) 0.5g Antiseptic Treatment, (25) 0.9g Burn Treatment, 4 oz Eyewash and Skin Rinse, (10) 0.9g Hand Sanitizer, (2) Sterile Eye Pad, 1/2 in x 10 yd Adhesive Tape, (4) 3 in x 3 in Sterile Pad, (2) 2 in Sterile Bandage Conforming Gauze, 4 in Sterile Bandage Conforming Gauze, (2) 4 in x 4 in Burn Dressing, (4) 5 in x 9 in Trauma Pad, (2) Triangular Bandage, 1 in x 18 in Tourniquet, (2) 5 in x 6 in Cold Pack, Bandage Scissors, (4) Pair Nitrile Gloves, C-Splint 24, CPR Face Shield, First Aid Guide, Hard Plastic Case
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Standards ANSI
Product Information
- Brand Zoro Select
- MFR # 9999-2161
- Zoro # G7884908
- UPC # 814471921616
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 9 in |
Depth | 2.38 in |
Housing Height | 9 in |
Housing Width | 9 in |
Housing Depth | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 195, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (2) Gauze, (2) Triangular Bandages, (4) Trauma Pads, Tape, C-Splint, Conforming Gauze, Tourniquet, Miscellaneous Kit Contents Included Hard Plastic Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bulk Burn Care Kit, Plastic (019727-0014L)
- AMERICAN WEIGH SCALES American Weigh 110Lb Hanging Scale (H-110)
- DMI Reusable Underpad, 36" W, 34" L (560-7053-3436)
- BOWMAN DISPENSERS Protection System, 19-11/16inH (LP-004)
- ZORO SELECT First Aid Kit, Metal, 100 Person (54766)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59042)
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1001-FAE-0103)
- Zoro Select First Aid Kits