Shop All First Aid Kits
Zoro Select
First Aid kit, Plastic, 25 Person
Mfr # 9999-2150
Zoro # G7884810
original price:
$42.92
34% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 42 in x 42 in x 59 in Triangular Bandage, (2) 5 in x 9 in Trauma Pad, (2) 2 in x 2 in Sterile Pad, (4) 3 in x 3 in Sterile Pad, (2) Sterile Eye Pad, 2 in x 4.1 yd Roller Gauze, (16) 1 in x 3 in Adhesive Bandage, (2) Fingertip Bandage, (2) Knuckle Bandage, Elbow/Knee Bandage, Butterfly Wound Closure, 1/2 in x 5 yd Adhesive Tape, (2) Pair Medical Exam Gloves, Tweezers, First Aid Guide, Scissors, CPR Breathing Barrier, 4 in x 4 in Burn Dressing, Cold Pack, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (2) 1/2 fl oz Eye/Skin Wash, (6) 0.9g Hand Sanitizer, 2 oz Tube After Burn Gel, Hard Case
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 9999-2150
- Zoro # G7884810
- UPC # 814471021507
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7.25 in |
Width | 10.5 in |
Depth | 3.5 in |
Housing Height | 7 1/4 in |
Housing Width | 10 1/2 in |
Housing Depth | 3 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 86, Adhesive Bandages Included (16) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Butterfly Wound Closure, Elbow/Knee Bandage, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (6) Pads, (2) Trauma Pads, Tape, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage, Miscellaneous Kit Contents Included Hard Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- SURLY BAR SOAP AGGR FULL 7.5OZ (SS001)
- CREST HEALTHCARE Dual Patient Station, For Dukane (4A3185C)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 8 oz., PK12 (6351-12PK)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7500)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7512)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90560)
- FIRST VOICE Deluxe BBP Clean-Up Kit, 8 in. x 12 in. (BP002)
- Zoro Select First Aid Kits