Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 59381
Zoro # G6874240
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ANSI Triangular Bandage, (4) 3 in x 3 in Sterile Gauze Pad, 5 inx 9 in Combine Dressing, (2) Nitrile Exam Gloves, 3 in x 4.10 yd NS Gauze Roll, (10) 1/2 in x 5 yd Waterproof Tape Spool, (2) PhysiciansCare(R) Aspirin, (2) Diphenhydramine Caps, (2) Glucose Packets, (6) 0.9g First Aid Burn Cream, (6) 0.5g Triple Antibiotic Bulk, (6) Alcohol Wipes, 1 oz Eyewash, (10) BZK antiseptic wipes, (2) Butterfly Closure, (30) Bandage Plastic 1 in x 3 in, 4-1/4 in Plastic Tweezers, 4 in Angled Blades Scissors, Red Cross First Aid Guide, CPR Face Shield with 1-Way Valve, Rubber Tourniquet, 52 in x 84 in Emergency Blanket Bulk
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 59381
- Zoro # G6874240
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Height | 2 3/8 in |
Housing Width | 6 5/16 in |
Housing Depth | 9 1/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 96, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (30) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tourniquet, Tape, Triangular Bandage, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Wall Mount (31650)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- DEGREE Degree Men Extreme Blast Invisible Solid Deodorant 1.7 oz., PK12 (26510)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- Zoro Select First Aid Kits