Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 59292
Zoro # G6875421
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/2 in x 5 yd First Aid Tape, (32) 1 in x 3 in Adhesive Plastic Bandages, (2) 3 in Non-Sterile Conforming Gauze Roll, (3) 3 in x 3 in Sterile Gauze Pads, 4 in Angled Blades Scissors, 5 in x 9 in Trauma Pad, (10) BZK Antiseptic Towelettes, 4 in x 5 in Instant Cold Pack, 40 in x 40 in x 56 in Triangular Bandage, (6) 0.9g First Aid/Burn Cream Packets, (2) Nitrile Exam Gloves, (6) 0.9g Antibiotic Ointment Packets, (3) Extra-Strength Non-Aspirin Tablets, 4-1/4 in Plastic Tweezers, Sterile Eye Pads and Strips, (6) Sting Relief Wipes
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 59292
- Zoro # G6875421
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.4 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Height | 2 3/8 in |
Housing Width | 6 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 85, Number of Pockets 0, Adhesive Bandages Included (24) Bandages, Documentation Included Not Applicable, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Tape, Triangular Bandage, (2) Gauze Rolls, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTMANN-CONCO Bandage, Elastic, 4 In x 4-1/2Yds, PK10 (33400000)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- ZORO SELECT First Aid Kit w/House, 142pcs, 2.5x8", WHT (54772-021)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (55074)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3130)
- Zoro Select First Aid Kits