Shop All First Aid Kits
Zoro Select
First Aid kit, Plastic, 25 Person
Mfr # 54630
Zoro # G5405084
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) First Aid Guide, (1) 5 x 9 in Combine Dressing, (1) Triangular Bandage, (1) 1/2 in x 5 yd First Aid Tape, (32) 1 x 3 in Adhesive Bandages, (1) 2 x 3 in Extra Large Woven Bandages, (6) Triple Antibiotic Ointment, (10) BZK Antiseptic Towelletes, (6) First Aid Burn Cream, (4) Nitrile Exam Gloves, (1) 4 x 5 in Cold Pack, (4) 3 x 3 in Sterile Gauze Pads
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand Zoro Select
- MFR # 54630
- Zoro # G5405084
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 8 in |
Housing Depth | 8 in |
Housing Width | 3 in |
Housing Height | 5 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 68, Number of Pockets 0, Adhesive Bandages Included (33) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, First Aid Tape, Trauma Pad, Triangular Bandage, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Body Wash/Sham Combo, 1 gal, Waterfall, PK4 (1862-04)
- FIRST AID ONLY Assorted Bandage Box Kit, Clear (90095)
- SUNRISE Sunrise E3304LPBR Leopard Brown Pro Makeup Case (E3304LPBR)
- COLGATE Max Fresh With Whitening Cool Mint Liquid Toothpaste 4.6 oz., PK12 (176454)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ZORO SELECT FirstAidKit w/House, 528pcs, 16x5 1/8", WHT (59394-021)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT First Aid Kit, Plastic, 100 Person (9999-7735)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- Zoro Select First Aid Kits