Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 100 Person
Mfr # 9999-7735
Zoro # G7597911
product price: $121.04
/ea
Free Shipping & Returns
$121.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in x 3 in Fabric Easy Access Bandages(R), 15/Pack, 1 in x 3 in Plastic Easy Access Bandages(R), 15/Pack, (10) Antiseptic Wipe, 1 in x 5 yd Silk Tape, (2) 3 in x 3 in Gauze, Sterile, 2/Pack, (2) 5 in x 9 in Trauma Pad, 3-1/2 in Angled Scissors, 3-1/2 in Tweezers, (2) 1 in x 3 in Fabric Easy Access Bandages(R), 20/Box, Finger Easy Access Bandages(R), 20/Box, Fabric Knuckle Easy Access Bandages(R), 20/Box, (2) 3/4 in x 3 in Fabric Easy Access Bandages(R), 20/Box, 2 in Wrap Elastic Bandage, 1/Box, 2 in x 4 yd Roller Bandage, 1/Box, Medical Exam Gloves, 2 Pair/Box, CPR Breathing Barrier with 1 Way Valve, 1/Box, Instant Cold Compress, 1/Box, Burn Relief Gel, 6/Box, 42 in x 42 in x 59 in Triangular Bandage, 10/Box, Antibiotic Ointment, 10/Box, First Aid Burn Cream, 10/Box, Antiseptic Wipe, 10/Box, Hand Sanitizer, 10/Box, Eyewash, (2) Eye Pad, (2) Tape, 4 in x 4 in Burn Dressing, Alcohol Cleansing Wipe, 20/Box, American Red Cross Emergency First Aid Guide
- First Aid Kit Application Workplace
- Standards ANSI Z308.1-2015
- Unitized Yes
- Case Material Plastic
Product Information
- Brand Zoro Select
- MFR # 9999-7735
- Zoro # G7597911
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 11 in |
Width | 21.5 in |
Depth | 6 in |
Details
Includes | 1 in x 3 in Fabric Easy Access Bandages(R), 15/Pack, 1 in x 3 in Plastic Easy Access Bandages(R), 15/Pack, (10) Antiseptic Wipe, 1 in x 5 yd Silk Tape, (2) 3 in x 3 in Gauze, Sterile, 2/Pack, (2) 5 in x 9 in Trauma Pad, 3-1/2 in Angled Scissors, 3-1/2 in Tweezers, (2) 1 in x 3 in Fabric Easy Access Bandages(R), 20/Box, Finger Easy Access Bandages(R), 20/Box, Fabric Knuckle Easy Access Bandages(R), 20/Box, (2) 3/4 in x 3 in Fabric Easy Access Bandages(R), 20/Box, 2 in Wrap Elastic Bandage, 1/Box, 2 in x 4 yd Roller Bandage, 1/Box, Medical Exam Gloves, 2 Pair/Box, CPR Breathing Barrier with 1 Way Valve, 1/Box, Instant Cold Compress, 1/Box, Burn Relief Gel, 6/Box, 42 in x 42 in x 59 in Triangular Bandage, 10/Box, Antibiotic Ointment, 10/Box, First Aid Burn Cream, 10/Box, Antiseptic Wipe, 10/Box, Hand Sanitizer, 10/Box, Eyewash, (2) Eye Pad, (2) Tape, 4 in x 4 in Burn Dressing, Alcohol Cleansing Wipe, 20/Box, American Red Cross Emergency First Aid Guide |
First Aid Kit Application | Workplace |
Standards | ANSI Z308.1-2015 |
Unitized | Yes |
Case Material | Plastic |
First Aid Kit Mounting Type | Portable, Wall Mount |
Number of Shelves | 2 |
Waterproof | No |
Color | White |
First Aid ANSI Kit Type | III |
People Served Per Kit | 100 |
Color Code | Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection |
Number of Components | 205 |
Item | First Aid Kit |
For Use With | First Aid Supplies |
People Served per Kit | 100 |
Description
First Aid Kit, Number of Components 205, Standards ANSI Z308.1-2015, Unitized Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Softies Reusable Incontinence Pads for Seniors ClothLike Top Layer 3 Pack 30 x 36 3PK (PH-16702H-3A)
- MIDLAND RADIO EMERGENCY WEATHER RADIO (ER10VP)
- GOLDBLATT INDUSTRIES PR ALU Line Stretchers (G01248)
- COLGATE Colgate Adult Extra Clean Flex-Tip Firm Manual Toothbrush, PK72 (155677)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59290)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54773)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54512)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- Zoro Select First Aid Kits