Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59319
Zoro # G6884600
original price:
$17.89
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 52 in x 84 in Aluminized Rescue Blanket, 1/2 in x 5 yd First Aid Tape, 6 in Tongue Depressors, (10) Cotton Tipped Applicators, (3) 0.9g First Aid/Burn Cream Packets, (12) BZK Antiseptic Towelettes, (10) Alcohol Wipes, 5 in x 9 in Trauma Pad, 2 in Non-Sterile Conforming Gauze Roll, (2) Butterfly Wound Closures, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, 1-1/2 in x 1-1/2 in Plastic Bandages, (8) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, (30) 1 in x 3 in Adhesive Plastic Bandages, 4 in x 5 in Cold Pack, (20) 3/4 in x 3 in Heavy Woven Fabric Bandages, (2) Sting Relief Wipes, (2) Ibuprofen, (2) PhysiciansCare(R) Extra-Strength Non-Aspirin, Nitrile Gloves, Light Stick, First Aid Guide, 2 in x 2 in Sterile Gauze Pads
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Product Information
- Brand Zoro Select
- MFR # 59319
- Zoro # G6884600
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Height | 2 3/8 in |
Housing Depth | 9 1/16 in |
Housing Width | 6 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 122, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Fingertip Bandages, (2) Knuckle Bandages, (60) Bandages, Patch Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, (4) Gauze Pads, Miscellaneous Kit Contents Included Light Stick
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Empty First Aid Cabinet, Steel, White (519-43-PD)
- FEDPRO Tub O Scrub Hand Cleaner 1 Gal Pump (FPRTS28)
- FIELDTEX Wall Mount First Aid Kit (911-92911-11400)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59330)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54773)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2020)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- Zoro Select First Aid Kits