Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59001
Zoro # G7266213
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (32) 1 in x 3 in Plastic Bandages , (4) 2 in Bandage Compress, Eyewash, (2) Eyepad Strips, First Aid Guide, (10) PVP Iodine Wipes, Instant Cold Pack 4 in x 5 in, 40 in Triangular Sling Bandage, (6) Burn Gel Packets
- First Aid Kit Application Industrial
- Unitized Unitized
- Standards OSHA Compliant
- Case Material Plastic
Product Information
- Brand Zoro Select
- MFR # 59001
- Zoro # G7266213
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.63 in |
Housing Width | 2 3/8 in |
Housing Depth | 7 5/8 in |
Housing Height | 4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 58, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (2) Eye Pads, (4) Compression Bandages, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, (10) Iodine wipes, (6) Burn Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Knuckle/Fingertip Bandages, Fabric, 1-1/2inW (G140)
- MEDLINE Gauze, Woven, Cotton, 4"x4", PK50 (PRM4412)
- FIRST AID ONLY SmartCompliance Aspirin Refill, 2/Packet, 10 Packet/Box (FAE-7004)
- FABRICATION ENTERPRISES BioFreeze® Cold Pain Relief Gel, 4 oz. Tube (11-1031-1)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54609)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-CYO-STN)
- Zoro Select First Aid Kits