Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 55032
Zoro # G6875990
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in x 5 yd First Aid Tape, (32) 1 in x 3 in Adhesive Plastic Bandages, (5) 3 in x 3 in Sterile Gauze Pads, 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Bandage, (10) BZK Antiseptic Wipes, (12) First Aid Burn Cream, First Aid Guide, Q181 Nitrile Exam Gloves, (10) Antibiotic Ointment Packets
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Unitized
Product Information
- Brand Zoro Select
- MFR # 55032
- Zoro # G6875990
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Depth | 9 1/16 in |
Housing Height | 2 3/8 in |
Housing Width | 6 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 79, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Tape, Triangular Bandage, (10) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) BZK Wipes, (10) Single Antibiotic Ointment, (12) Burn Creams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL AC Adapter, Plastic, Black, 4-3/4" H, PK2 (8601-AC-KIT-02)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (11061 OR)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- ZORO SELECT First Aid Kit, Metal, 50 Person (59362)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90561)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- Zoro Select First Aid Kits