Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 1 Person
Mfr # 59468
Zoro # G7343469
original price:
$12.05
22% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Eyewash, (8) Sterile Eye Pads, (2) 4 in x 5 in Instant Cold Packs, (16) 1 in x 3 in Plastic Bandages
- First Aid Kit Application Eye Care
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Plastic
Product Information
- Brand Zoro Select
- MFR # 59468
- Zoro # G7343469
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.63 in |
Housing Depth | 7 5/8 in |
Housing Width | 2 3/8 in |
Housing Height | 4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Eye Care, Number of People Served 1, Number of Components 27, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included Not Applicable, Wound Dressings Included (2) Cold Packs, (8) Eye Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- PELSTAR/HEALTH O METER Health O Meter 160LB Mechanical Floor with Raised 8" Dial - LB Only, 400 x 1 lb - 2 Pack (160LB)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT First Aid Kit w/House, 570pcs, 21.5x6", WHT (59395-021)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- Zoro Select First Aid Kits