Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 1 Person
Mfr # 59320
Zoro # G6873181
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (32) 1 in x 3 in Adhesive Plastic Bandages, (10) 2 in x 3 in Fabric Bandages, 2 in x 5 yd Elastic Bandage Wrap, (2) 2 in x 2 in Sterile Gauze Pads, 4-1/2 in Nickel Plated Scissors, 40 in x 40 in x 56 in Triangular Bandage, Burn Cream 7/8 oz Tube, (10) BZK Antiseptic Wipes, 52 in x 84 in Emergency Blanket, 1 oz Eyewash, 4 in x 5 in Instant Cold Pack, Nitrile Exam Gloves, (4) Ibuprofen, (4) Extra-Strength Non-Aspirin Tablets, 4-1/4 in Plastic Tweezers, Red Cross First Aid Guide, (10) Sting Relief Wipes
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Product Information
- Brand Zoro Select
- MFR # 59320
- Zoro # G6873181
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.06 in |
Housing Depth | 9 1/16 in |
Housing Height | 2 3/8 in |
Housing Width | 6 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 10, Number of Components 91, Number of Pockets 0, Adhesive Bandages Included (42) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Elastic Wrap, Triangular Bandage, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, Follie Ointment Tube, (10) BZK Wipes, (10) Sting Relief Wipes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- GENUINE FIRST AID First Aid Burn Cream, 0.9g, PK10 (9999-1201)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- FLEMING SUPPLY Blood Pressure Cuff, Electronic Digital Upper Arm Heart Monitor with LCD Display Personal Tracker (462004HSE)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2170)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59001)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- Zoro Select First Aid Kits