Shop All First Aid Kits
Zoro Select
First Aid Kit, Nylon, 20 Person
Mfr # 59030
Zoro # G7346293
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3-1/2 in Forceps Steel, 7 in Bandage Shear, Pen Light with Batteries, 4 in x 72 in Bandage Compress, (2) Triangular Sling Bandage, (8) Nitrile Exam Gloves, Eyewash, CPR Mask, (2) Nitrile Gloves, (2) Antiseptic Wipes, Eyewash, (2) Eye Pads, (2) Eyepad Strips, 2 in x 5 yd Self-Adhering Bandage, 3 in x 5 yd Self-Adhering Bandage, 2 in x 5 yd Elastic Bandage, 3 in x 5 yd Elastic Bandage, (2) 4 in x 4-1/2 yd Gauze Roll, (2) 2 in x 5 yd Gauze Roll, (10) Hand Sanitizer Packets, (20) BZK Antiseptic Wipes, (50) Alcohol Pads, (24) Triple Antibiotic Ointment Packets, (24) Hydrocortisone Cream Packets, (1) First Aid Guide, (8) 2 in x 2 in Sterile Gauze Pads, (8) 3 in x 3 in Sterile Gauze Pads, (1) 1 in x 10 yd Waterproof First Aid Tape Spool, (8) Fabric Knuckle Bandages, (50) 1 in x 3 in Fabric Bandages, (10) Fabric Fingertip Bandages, (2) Instant Cold Pack, 5-1/2 in Bandage Scissors, Yellow Polyfoam KCD Blanket, 4-1/4 in x 24 in Flexible Padded Splint, (2) 12 in x 30 in Trauma Dressing, (2) 8 in x 10 in Trauma Pad, Water Gel Burn Dressing 4 in x 4 in, 52 in x 84 in Emergency Blanket, (2) 5 in x 9 in Trauma Pad, Sphygmomanometer, Stethoscope
- First Aid Kit Application Industrial
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Nylon
Product Information
- Brand Zoro Select
- MFR # 59030
- Zoro # G7346293
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 5.25 in |
Depth | 16 in |
Housing Depth | 16 in |
Housing Width | 5 1/4 in |
Housing Height | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 20, Number of Components 261, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (50) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- NEOGENRPORATION GAL Isopropyl Alcohol (79200)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- ZORO SELECT First Aid Kit, Metal, 50 Person (59362)
- ZORO SELECT First Aid Kit, Metal, 10 Person (55068)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59383)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- MEDIQUE Biohazard Spill Kit, Absorbs 33 oz. , White (48306)
- Zoro Select First Aid Kits