Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 75 Person
Mfr # 59391
Zoro # G6883009
original price:
$78.75
5% off
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1 in x 3 in Adhesive Plastic Bandages, (8) Knuckle Fabric Bandages, (6) Fingertip Fabric Bandages, (3) 2 in x 4 in Adhesive Fabric Bandages, (3) 1/2 in x 5 yd First Aid Tape, (12) BZK Antiseptic Towelettes, (4) 2 in Conforming Gauze Rolls, (2) 3 in Non-Sterile Conforming Gauze Roll, CPR Face Shield, 3 in x 5 yd Elastic Bandage, (2) 1 oz Eyewash, (3) Sterile Eye Pads, (12) 0.9g First Aid/Burn Cream Packets, First Aid Guide, Tweezers, (2) 4 in x 5 in Cold Pack, Scissors, (12) 0.9g Antibiotic Ointment Packets, (5) 2 in x 2 in Sterile Gauze Pads, (5) 3 in x 3 in Sterile Gauze Pads, (5) Nitrile Exam Gloves, (12) Sting Relief Wipes, 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Bandage
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 59391
- Zoro # G6883009
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 3 in |
Depth | 13.88 in |
Housing Height | 9 in |
Housing Depth | 13 7/8 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 218, Number of Pockets 0, Adhesive Bandages Included (103) Bandages, (6) Fingertip Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Elastic Bandage, Triangular Bandage, (2) Cold Packs, (20) Gauze Pads, (3) Eye Pads, (3) Tapes, (6) Gauze Rolls
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Petroleum Jelly Skin Protectant, Ideal for Dry, Itchy, Sensitive Skin, 4 oz. (19-208)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- ZORO SELECT First Aid Kit, Cardboard, 10 Person (59385)
- ZORO SELECT Unitized First Aid kit, Plastic, 40 Person (54571)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- MY MEDIC Burn (MM-MED-PACK-BURN-EA)
- Zoro Select First Aid Kits