Shop All First Aid Kits
Zoro Select
First Aid kit, Metal, 50 Person
Mfr # 9999-2165
Zoro # G7884829
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) 42 in x 42 in x 59 in Triangular Bandage, (4) Pair Medical Exam Glove, (4) 5 in x 9 in Trauma Pad, 1/2 in x 5 yd Adhesive Tape, (2) 4 in x 4 in Sterile Pad, (2) 3 in x 3 in Sterile Pad, (2) Sterile Eye Pad, 3 in x 4.1 yd Roller Gauze, (2) 2 in x 4.1 yd Roller Gauze, 4 in x 4.1 yd Roller Gauze, (50) 1 in x 3 in Adhesive Bandage, (3) Fingertip Bandage, (3) Knuckle Bandage, (2) Elbow/Knee Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, (2) Cold Pack, CPR Breathing Barrier, (2) 4 in x 4 in Burn Dressing, (50) 0.5g Antiseptic Treatment, (25) 0.5g Antibiotic Treatment, (25) 0.9g Burn Treatment, 4 fl oz Eye/Skin Wash, (10) 0.9g Hand Sanitizer, Hard Metal Case, 4 in x 24 in Malleable Splint, 1 in x 18 in Tourniquet
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 9999-2165
- Zoro # G7884829
- UPC # 814471021651
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9.75 in |
Width | 14.25 in |
Depth | 2.75 in |
Housing Depth | 2 3/4 in |
Housing Width | 14 1/4 in |
Housing Height | 9 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 207, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Elbow/Knee Bandages, (3) Fingertip Bandages, (3) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (3) Roller Gauze, (2) Pads, (2) Triangular Bandages, (4) Trauma Pads, Tape, Splint, Tourniquet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- MEDLINE INDUSTRIES, INC Medline® Biohazard Patient Room Sharps Containers, Red, 5 Quart, 20/Case (MDS705153)
- FIRST AID ONLY Bulk First Responder Kit, Nylon (520-FR)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- ZORO SELECT First Aid Kit, Plastic, 75 Person (59082)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- Zoro Select First Aid Kits