Shop All First Aid Kits
Zoro Select
First Aid kit, Metal, 25 Person
Mfr # 9999-2155
Zoro # G7884801
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 42 in x 42 in x 59 in Triangular Bandage, (2) 5 in x 9 in Trauma Pad, (2) 2 in x 2 in Sterile Pad, (4) 3 in x 3 in Sterile Pad, (2) Sterile Eye Pad, 2 in x 4.1 yd Roller Gauze, (16) 1 in x 3 in Adhesive Bandage, (2) Fingertip Bandage, (2) Knuckle Bandage, Elbow/Knee Adhesive Bandage, Butterfly Wound Closure, 1/2 in x 5 yd Adhesive Tape, (2) Pair Medical Exam Gloves, Tweezers, First Aid Guide, Scissors, CPR Breathing Barrier, 4 in x 4 in Burn Dressing, Cold Pack, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (6) 0.9g Hand Sanitizer, (2) 1/2 fl oz Eye/Skin Wash, 2 oz Tube After Burn Gel, Metal Case
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI
Product Information
- Brand Zoro Select
- MFR # 9999-2155
- Zoro # G7884801
- UPC # 814471021552
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 9.75 in |
Depth | 2.75 in |
Housing Height | 7 in |
Housing Width | 9 3/4 in |
Housing Depth | 2 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 86, Adhesive Bandages Included (16) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Butterfly Wound Closure, Elbow/Knee Bandage, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Pads, (2) Trauma Pads, Tape, Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage, Miscellaneous Kit Contents Included Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band Aid Comfort Flex Family Pak All One Size 60 Count, PK24 (1005635)
- FIRST VOICE Cohesive Bandage, Orange, 3" x 5 yd. (TS-3189-O)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- ZORO SELECT First Aid Kit w/House, 570pcs, 21.5x6", WHT (59395-021)
- ZORO SELECT Unitized First Aid kit, Plastic, 40 Person (54571)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (702)
- Zoro Select First Aid Kits