Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 25 Person
Mfr # 54763
Zoro # G7343758
original price:
$65.85
5% off
new price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1 in x 3 in Fabric Bandages, (3) First Aid Tape, CPR Mask, Scissors, (12) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, 4 in x 4 in Burn Dressing, (12) First Aid/Burn Cream Pack, 4 in x 5 in Cold Compress, (5) Eyewash, Eye Pads and Strips, (10) Hand Sanitizer, (4) Nitrile Gloves, (2) 2 in Conforming Gauze Roll, (4) 3 in x 3 in Gauze Dressing Pads, (2) 5 in x 9 in Trauma Pad, 40 in x 40 in x 56 in Triangular Sling Bandage, First Aid Guide
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2015
- Unitized Unitized
- Case Material Metal
Product Information
- Brand Zoro Select
- MFR # 54763
- Zoro # G7343758
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Width | 6 5/16 in |
Housing Height | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 84, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Tape, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK100 (80333)
- SPA RITUALS Shampoo, 4PK (HA-SPAR-031)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- HOT MAX SOAP STONE FLAT, 6PK (22026)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (71-020)
- ZORO SELECT Unitized CPR Kit, Plastic (90356)
- ZORO SELECT Bulk First Aid kit, Fabric, 10 Person (54561)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- Zoro Select First Aid Kits