Shop All First Aid Kits
Zoro Select
First Aid Kit, Fabric, 25 Person
Mfr # 59327
Zoro # G6880349
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, 1/2 in x 5 yd First Aid Tape Waterproof, Spool, (3) 2 in x 2 in Sterile Gauze Pads, 2 in x 4 in Adhesive Fabric Bandages, (10) 3 in Cotton Tip Applicators, (10) 3/4 in x 3 in Fabric Bandages, 3 in x 3 in Sterile Gauze Pads, 5 in x 9 in Trauma Pad, (8) Alcohol Wipes, (50) 3/4 in x 3 in Adhesive Plastic Bandages, (12) Spot Circular Bandages, (20) 1 in x 3 in Adhesive Plastic Bandages, (5) Butterfly Bandages, (12) BZK Antiseptic Towelettes, 4 in x 5 in Instant Cold Pack, 52 in x 84 in Emergency Blanket, 0.9g First Aid/Burn Cream Packets, (20) Junior Bandages, Nitrile Exam Gloves, (4) 0.9g Antibiotic Ointment Packets, Aspirin Tablets, Ibuprofen, (2) Extra-Strength Non-Aspirin Tablets, 4-1/4 in Plastic Tweezers, Red Cross First Aid Guide, Splint Finger/Tongue Depressor, (4) Sterile Eye Pads and Strips
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Product Information
- Brand Zoro Select
- MFR # 59327
- Zoro # G6880349
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 9 in |
Housing Height | 5 in |
Housing Width | 7 in |
Housing Depth | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 25, Number of Components 196, Number of Pockets 0, Adhesive Bandages Included (12) Spot Bandages, (5) Butterfly Wound Closures, (5) Fingertip Bandages, (8) Knuckle Bandages, (90) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Tape, (4) Eye Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania F14t12/cw/6/rp replacement light bulb lamp (F14T12/CW/6/RP SYLVANIA)
- FIRST AID ONLY First Aid kit, Metal, 10 Person (9084-H)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT FirstAidKit w/House, 1,890pcs, 5.5x26", WHT (54768-021)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54597)
- ZORO SELECT Unitized First Aid Kit, Metal, 20 Person (54581)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- Zoro Select First Aid Kits