Shop All First Aid Kits
Zoro Select
First Aid Kit, Fabric, 10 Person
Mfr # 59383
Zoro # G6876648
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 40 in x 40 in x 56 in Triangular Bandage, 52 in x 84 in Aluminized Rescue Blanket, 1 in x 18 in Rubber Tourniquet, 4 in x 5 yd Elastic Bandage Wrap, 0.5 oz, 1 oz Eyewash, (6) Povidone Iodine Antiseptic Swabs, First Aid Guide, CPR Face Shield, (2) Nitrile Exam Gloves, (2) BZK Towelettes, (3) Ibuprofen Tablets, (4) Aspirin Tablets, (2) Sting Relief Wipes, (5) 0.9g Hydrocortisone Anti-Itch Cream Packets, (5) 0.9g Hand Sanitizer Packets, (5) 0.9g First Aid/Burn Cream Packets, (5) 0.5g Triple Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, Scissors, Tweezers, 1/2 in x 5 yd First Aid Tape, 2 in x 2 in Sterile Gauze Pads, (2) 4 in x 4 in Sterile Gauze Pads, (2) 3 in x 4 in Non-Stick Pads, (16) 1 in x 3 in Adhesive Plastic Bandages, (3) 2 in x 4 in Adhesive Fabric Bandages, (2) Butterfly Wound Closures, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (2) 2 in x 2 in Moleskin Blister Prevention, Disposable Thermometer, Tongue Depressor
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Product Information
- Brand Zoro Select
- MFR # 59383
- Zoro # G6876648
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 4.5 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Width | 4 1/2 in |
Housing Height | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 105, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Fingertip Bandages, (2) Knuckle Bandages, (2) Moleskin, (35) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tourniquet, Triangular Bandage, (2) Non-Stick Pads, (2) Tapes, (6) Gauze Pads, Elastic Bandage
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SEA RAY ALABASTER 16OZ AEROSOL (SEM25103)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- SMARTSTACK IV Pole, Stainless Steel, Blue (R100P49-001)
- ILC Replacement for Chauvet DUO Scan replacement light bulb lamp (DUO SCAN CHAUVET)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- ZORO SELECT Bulk First Aid Cabinet, Steel, 150 Person (54606)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2170)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54558)
- MY MEDIC Trauma Pro (MM-MED-PACK-TRM-PRO-RAT)
- Zoro Select First Aid Kits