Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 100 Person
Mfr # 59364
Zoro # G6875239
original price:
$61.59
28% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- Includes (4) 2 in x 36 in Bandage Compress, (10) Alcohol Wipes, 4 in Angled Blades Scissors, 3 in x 5 yd Self-Adhering Bandage, 4 in x 5 in Cold Pack, CPR Mask with 1-Way Valve, 4-1/4 in Plastic Tweezers, 4 oz Eyewash, (16) 1 in x 3 in ADH Fabric Bandages, (100) 1 in x 3 in ADH Fabric Bandages, (8) Fabric Knuckle Bandages,(25) Sting Relief Wipes, 3 in x 5 yd Elastic Bandage, (2) 1/2 in x 2.5 yd Tape Rolls, (10) 2 in x 3 in Non-Adherent Pads, (2) 2 in x 5 yd Elastic Bandage, 2 in x 5 yd Non-Sterile Gauze Roll, Red Cross First Aid Guide, ANSI Triangular Bandage, (25) Triple Antibiotic Ointment, (100) 3 in Non-Sterile Cotton Tip Applicator, Eye Pads and Strips
- First Aid Kit Application Industrial
- Latex Content Latex Free
- Number of Components 318
Product Information
- Brand Zoro Select
- MFR # 59364
- Zoro # G6875239
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Depth | 10 in |
Width | 5 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 318, Number of Pockets 0, Adhesive Bandages Included (116) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Self-Adhering Bandage, Triangular Bandage, (10) Non-Stick Pads, (3) Elastic Bandages, (4) Compression Bandages, (4) Eye Pads, (4) Tapes, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- PHYSICIANSCARE First Aid Kit Rubbing Alcohol, Isopropyl Alcohol, 16 oz Bottle (M313)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 10 Per Box (FAE-7021)
- JOHNSON & JOHNSON RED CROSS All-Purpose First Aid Kit, 160 Pieces, Plastic Case (202045)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54510)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59363)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54629)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54551)
- Zoro Select First Aid Kits