Shop All First Aid Kits
Zoro Select
First Aid Cabinet, Metal, 200 Person
Mfr # 54768
Zoro # G7345812
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Ammonia Inhalants, (10) Nitrile Gloves, (100) 1 in x 3 in Fabric Bandages, (100) 3/4 in x 3 in Plastic Bandages, (100) Alcohol Cleansing Pads, (100) Aspirin Tablets, (100) Cotton Tipped Applicators, (16) Butterfly Closures, (2) 2 in Conforming Gauze Roll, (2) 4 1/2 in x 6 in Cold Compress, (2) 4 in x 4 in Burn Dressing, (2) 40 in x 40 in x 56 in Triangular Sling Bandage, (2) 5 in x 9 in Hema-Flex Trauma Pad, (2) 5 in x 9 in Trauma Pad, (2) Gloves, (25) Burn Gel, (25) Elbow and Knee Bandages, (25) Hydrocortisone Cream, (25) Large Fingertip Bandages, (25) Triple Antibiotic Ointment Packs, (250) Antacid Tablets, (250) Ibuprofen, (250) Non-Aspirin Tablets, (4) Sterile Eye Pads and Strips, (40) Fingertip Bandages, (40) Knuckle Bandages, (48) 2 in x 2 in Gauze Dressing Pads, (48) 3 in x 3 in Gauze Dressing Pads, (50) 3 in x 4 in Non-Stick Pads, (50) Allergy Tablets, (50) BZK Antiseptic Towelettes, (50) Cough and Sore Throat Lozenges, (50) Povidone-Iodine Infection Control Wipe, (58) General First Aid Triage Pack, 4 in Hema-Seal Major Wound Compress, 4 in x 24 in Padded Splint, 4 in x 4 in Gauze, 4 in x 4 yd Sterile Gauze Bandage, 4 in x 5 yd Elastic Bandage, Antiseptic Spray, Bandage Spray, Burn Spray, CPR Mask with 1-Way Valve, Eyewash, First Aid Guide, Hand Sanitizer, Scissors, Tourniquet, Tri-Cut Waterproof Tape with Plastic Spool, Tweezers
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Metal
Product Information
- Brand Zoro Select
- MFR # 54768
- Zoro # G7345812
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 26 in |
Width | 5.5 in |
Depth | 19.5 in |
Housing Height | 26 in |
Housing Width | 5 1/2 in |
Housing Depth | 19 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 200, Number of Components 1,879, Number of Pockets 22, Adhesive Bandages Included (250) Bandages, (16) Butterfly Wound Closures, (4) Fingertip Bandages, (4) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREE Tree LVS700 Large Veterinary Scale; 700 x 0.2 lbs (LVS700)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80784)
- HONEYWELL Bandage, Beige, Fabric, Unitized, PK16 (028001)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- ZORO SELECT First Aid First Aid kit, Metal, 10 Person (54621)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 1112 Components, ANSI Z308.1-2009, Metal Cabinet Case (1050-FAE-0103)
- Zoro Select First Aid Kits