Shop All Fire Hose Nozzles
Zoro Select
Fire Hose Nozzle, 3/4 In., Black
Mfr # 6AKC6
Zoro # G2905673
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Water
- Flow Rate 35 gpm
- Grip Type Standard
- Thread Type GHT
- Finish Molded
Product Information
- Brand Zoro Select
- MFR # 6AKC6
- Zoro # G2905673
- UPC # 190735538821
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 3/4 in |
Details
Item | Fire Hose Nozzle |
For Use With | Water |
Flow Rate | 35 gpm |
Grip Type | Standard |
Thread Type | GHT |
Finish | Molded |
Body Material | Plastic |
Spray Pattern | Fog/Straight Stream |
Bumper Color | Black |
Base Type | Swivel |
Product Type | Fire Hose Nozzle |
Maximum Pressure | 100 psi |
Maximum Flow Rate | 35 gpm |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Swivel, Body Material Plastic, Grip Type Standard, Inlet Size 3/4 in, Maximum Flow Rate 35 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Fog/Straight Stream, Thread Type GHT, Waterway Diameter Not Applicable, Bumper Color Black, Finish Molded, For Use With Water, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 4000 Wrist Support, Right-Hand, Medium (6-7in), Black (70004)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X6BYL)
- ZING Portable LockoutKit, ElectricalLockout, 35 (7134)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- ZORO SELECT Industrial Fog Nozzle, 1-1/2 In., Black (6AKC1)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- ZORO SELECT Industrial Fog Nozzle, 1-1/2 In., Black (6AKC2)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC5)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- Zoro Select Fire Protection