Shop All Fire Hose Accessories
Zoro Select
Fire Hose Cover, 32 In.L, 10 In.W, Red
Mfr # 20897 ORDER 30
Zoro # G4196263
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Coated Fabric
- Includes Hook and Loop Closure
- For Use With 26 in Fire Hose Reel Racks
- Standards OSHA
- Color Red
Product Information
- Brand Zoro Select
- MFR # 20897 ORDER 30
- Zoro # G4196263
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Height | 28 in |
Length | 32 in |
Width | 10 in |
Overall Length | 32 in |
Overall Width | 10 in |
Overall Height | 28 in |
Details
Item | Fire Hose Cover |
Material | Vinyl Coated Fabric |
Includes | Hook and Loop Closure |
For Use With | 26 in Fire Hose Reel Racks |
Standards | OSHA |
Color | Red |
Features | 28" H x 32" W x 10" D, Upside Down U-Shape, Open Bottom and Inside of U |
Closure Type | Hook & Loop |
Product Type | Hose Rack Cover |
For Hose Type | Fire Hose |
Description
Fire Hose Cover, Overall Height 28 in, Overall Length 32 in, Overall Width 10 in, Product Type Hose Rack Cover, Closure Type Hook & Loop, Color Red, Features 28 In. H x 32 In. W x 10 In. D, Upside Down U-Shape, Open Bottom and Inside of U, For Hose Type Fire Hose, For Use With 26 in Fire Hose Reel Racks, Includes Hook and Loop Closure, Material Vinyl Coated Fabric, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Org (RST105)
- BRADY 2-23/64" x 984 ft. Black Ribbon (IP-R6400)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- ZORO SELECT Adjustable Hydrant Wrench, Hex, 16.56 in Length, Fits 1 1/2 in to 3 in Nut, Iron Handle and Head (6AKC0)
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- CAMPBELL MFG Campbell 3/4 in. Hose X 3/4 in. FPT Cast Iron Hydrant (YH-2LF)
- MOON AMERICAN Angle Hose Valve, Brass (171-1561)
- Zoro Select Fire Protection