Shop All Fire Hoses
Zoro Select
Fire Hose, 1in.x50 ft., NPSH, Yellow, 300psi
Mfr # 45DV11
Zoro # G1600606
original price:
$138.39
18% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1 in x 1 in
- Hose Color Yellow
- Hose Inside Diameter 1 in
- Hose Tube Material Polyester
Product Information
- Brand Zoro Select
- MFR # 45DV11
- Zoro # G1600606
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1 in x 1 in |
Hose Inside Diameter | 1 in |
Length | 50 ft |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Wildland Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type FNPSH x FNPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type FNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21DL15)
- ZORO SELECT Fire Hose, 1inx100 ft., NPSH, Yellow, 300psi (45DV07)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- ZORO SELECT Reel Fire Hose, Dia. 1-3/4 In., 50 ft. L (4YLK1)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 800 psi (4YLK3)
- ZORO SELECT Fire Hose, Pin Rack Hose, 2-1/2 ID, 50 Ft L (3ATP4)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- Zoro Select Fire Hoses