Shop All Finishing Nails
Zoro Select
Finish Nail, 8d x 2 1/2 In L, PK190
Mfr # 4NFD2
Zoro # G1254617
product price: $4.65
/pk 190, $0.02/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 8d
- Gauge 12 1/2 ga
- Length 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 4NFD2
- Zoro # G1254617
- UPC # 726047102087
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Dia. | 0.099 in |
Head Dia. | 9 1/2 Gauge |
Shank Diameter | 0.099 in |
Head Diameter | 5/32 in |
Penny Size | 6D |
Details
Material | Steel |
Finish | Plain |
Gauge | 12 1/2 ga |
Head Type | Brad |
Item | Finishing Nail,2 1/2 in,12 1/2 ga,PK190 |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 190 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Product Type | Finishing Nails |
Point Type | Diamond |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Description
Finishing Nail,2 1/2 in,12 1/2 ga,PK190, Length 2 1/2 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 5/32 in, Penny Size 6D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51000.060.0080)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0200)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53825)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- SWAN SECURE Simpson Strong-Tie 8D 2-1/2 in. Finish Stainless Steel Nail Brad Head 5 lb (T8FN5)
- Zoro Select Finishing Nails