Shop All Finishing Nails
Zoro Select
Finish Nail, 16d x 3 1/2 In. L, Galv, PK88
Mfr # 11711016
Zoro # G4572985
product price: $5.59
/pk 88, $0.06/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 16d
- Gauge 11 ga
- Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 11711016
- Zoro # G4572985
- UPC # 726047117104
- Country of Origin Canada
- Category Finishing Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | Gauge |
Dia. | 0.12 in |
Shank Diameter | 0.1205 in |
Head Diameter | 5/32 in |
Penny Size | 16D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 11 ga |
Approx. Pkg. Qty. | 88 |
Application | Outdoor Fastening Wood Molding, Stairs and Detail Work, Trim |
Package Weight | 1 lb |
Head Type | Brad |
Item | Finishing Nail,3 1/2 in,11 ga,PK88 |
Point Type | Diamond |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Product Type | Finishing Nails |
Description
Finishing Nail,3 1/2 in,11 ga,PK88, Length 3 1/2 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Brad, Head Diameter 5/32 in, Penny Size 16D, Point Type Diamond, Application Outdoor Fastening Wood Molding, Stairs and Detail Work, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (07326-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64121)
- ZORO SELECT #6-32 x 15/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632B100)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- ZORO SELECT Hardwood Trim Nail, 3d, 1 1/4, PK685 (4NFE5)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- Zoro Select Finishing Nails