Shop All Finishing Nails
Zoro Select
Finish Nail, 10d x 3 In L, PK124
Mfr # 4NFD3
Zoro # G0935627
original price:
$3.19
6% off
new price: $2.99
/pk 124, $0.02/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 10d
- Gauge 11 1/2 ga
- Length 3 in
Product Information
- Brand Zoro Select
- MFR # 4NFD3
- Zoro # G0935627
- UPC # 726047102100
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 10d |
Length | 3 in |
Head Dia. | 8 1/2 Gauge |
Dia. | 0.113 in |
Shank Diameter | 0.113 in |
Head Diameter | 5/32 in |
Penny Size | 10D |
Details
Material | Steel |
Finish | Plain |
Gauge | 11 1/2 ga |
Approx. Pkg. Qty. | 124 |
Head Type | Brad |
Package Weight | 1 lb |
Item | Finishing Nail,3 in,11 1/2 ga,PK124 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Finishing Nails |
Shank Type | Smooth |
Description
Finishing Nail,3 in,11 1/2 ga,PK124, Length 3 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 5/32 in, Penny Size 10D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 124
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4 in , Stainless Steel Plain Finish, 10 PK (WASB14N8)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/8 in Lower Step H (SKO11-2)
- SENCO Screw Shank Nail Coil 2-1/2in (BK25BPBFN)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK88 (10211016)
- GRIP-RITE Grip-Rite 2.5 in. 5 Gauge Angled Strip DA Finish Nails Smooth Shank (2006656)
- Zoro Select Finishing Nails