Shop All Bandages
Zoro Select
Fingertip Bandages, 2" L x 1-1/2" W, PK100
Mfr # 61533
Zoro # G7248068
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Bandage Color Beige
- Standards Medical Device
- Bandages Included 100
- Water Resistant/Waterproof None
Product Information
- Brand Zoro Select
- MFR # 61533
- Zoro # G7248068
- UPC # 347682615338
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 in |
Width | 1 1/2 in |
Bandage Width | 1 1/2 in |
Bandage Length | 2 in |
Details
Package Type | Box |
Bandage Color | Beige |
Standards | Medical Device |
Bandages Included | 100 |
Water Resistant/Waterproof | None |
For Use With | Wound Care |
Latex Content | Latex Free |
Bandage Material | Fabric |
Metal Detectable | Not Metal Detectable |
Item - Adhesive Bandages | Fingertip Bandages |
Item | Adhesive Bandage |
Water Resistance | Not Water Resistant |
Number of Bandages Included | 100 |
Product Type | Fingertip Bandages |
Bandage Shape | Fingertip |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Sterility | Non-Sterile |
Unitized | Unitized |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Fingertip, Bandage Width 1 1/2 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRISH SPRING Bar Soap Aloe 3 Bar 11.1 oz., PK18 (114178)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- NORTH STATES INDUSTRIES MESH GATE 26-42""WX23""H (4604)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 225 ft, White, 12PK (32162)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK32 (9999-0112)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- ZORO SELECT Triangular Bandage, 42x42x59", Beige (9999-1512)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- Zoro Select Bandages