Shop All Combustion Analyzer Accessories
Zoro Select
Filter Paper, 18 Cm, Pk100
Mfr # FPR180
Zoro # G4171912
product price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Fiber Paper
- Grade 1
- Diameter 18 cm
- Thickness 0.16 mm
- Porosity Medium
Product Information
- Brand Zoro Select
- MFR # FPR180
- Zoro # G4171912
- Country of Origin India
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 18 cm |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Natural Fiber Paper |
Grade | 1 |
Thickness | 0.16 mm |
Porosity | Medium |
Fluted | No |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 18 cm, Material Natural Fiber Paper, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size Not Applicable, Thickness 0.16 mm, Fluted No, Grade 1, Overall Length Not Applicable, Overall Width Not Applicable, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-DI Male 6.3 X .84Mm Violet Probe For Flex Probe Kit (300-08055)
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- DWYER MARK II MANOMETER -0.05-3IN-H2O OTHER METER (25)
- COOPER-ATKINS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DFP450W)
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- ZORO SELECT Filter Paper, 32 Cm, Pk100 (FPR320)
- ZORO SELECT Filter Paper, 9 Cm, Pk100 (FPR009)
- ZORO SELECT Filter Paper, 7 Cm, Pk100 (FPR007)
- ZORO SELECT Filter Paper, 11 Cm, Pk100 (FPR011)
- ZORO SELECT Filter Paper, 15 Cm, Pk100 (FPR150)
- WOHLER Peltier Cooler, Set (8031)
- Zoro Select Combustion Analyzer Accessories