Shop All Vacuum Filters
Zoro Select
Filter, 5-1/2 In. x 5-3/4 In.
Mfr # 303173002
Zoro # G7508934
original price:
$8.19
9% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Reusable Reusable
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Hoover
- Fits Vacuum Models T-Series
Product Information
- Brand Zoro Select
- MFR # 303173002
- Zoro # G7508934
- Country of Origin China
- Category Vacuum Filters
Dimensions
Size | 5-1/2" x 5-3/4" |
Length | 5 1/2 in |
Width | 5-3/4" |
Height | 1 in |
Width/Diameter | 5 in |
Details
For Vacuum Type | Upright Vacuum |
Reusable | Reusable |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Hoover |
Fits Vacuum Models | T-Series |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Type | Washable |
Item | Disc Filter |
For Use With | Mfr. No. CP50000 |
Filter Reusability | Reusable |
Description
Disc Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Hoover, Fits Vacuum Models T-Series, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 1 in, Length 5 1/2 in, Width/Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN QUICK Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100 (02584)
- TILELAB Cleanr Tile/Grout Quart (TLGTCRAQT-3)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- RUBBERMAID COMMERCIAL Sponge Wet Mop, Snap On Connection, Yellow (FG643500BRNZ)
- ATRIX Antimicrobial Vacuum Secondary HEPA Filter (ATIBCVH2)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- TORNADO Filter, Cloth Filter (C352-1400)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- PULLMAN-HOLT HEPA Filter for Model 45 HEPA Series (B260619)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Exhaust Filter (10E711)
- Zoro Select Vacuum Filters