Shop All Plastic Wrap
Zoro Select
Film Wrap, Plastic, Standard, 2000 ft., 18"
Mfr # 405799
Zoro # G4402727
original price:
$34.34
14% off
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Fold Type No Fold
- Roll Length 2,000 ft
- Color Clear
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # 405799
- Zoro # G4402727
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Width | 18 in |
Roll Length | 2,000 ft |
Sheet Length | 2,000 ft |
Sheet Width | 18 in |
Details
Item | Film Wrap Roll |
Type | Standard |
Fold Type | No Fold |
Color | Clear |
Material | Plastic |
Number of Sheets | 1 |
Product Type | Roll |
FSC Certified | No |
Resistance Properties | Grease Resistant, Grime Resistant, Moisture Resistant |
Recyclable | No |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Compostable | Not Compostable |
Bio-Based | No |
Weight | Medium-Weight |
SFI Certified | No |
Disposable Utensil Type | Roll |
Item Weight | Medium-Weight |
Description
Film Wrap Roll, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Fold Type No Fold, Material Plastic, Number of Sheets 1, Product Type Roll, Sheet Length 2,000 ft, Sheet Width 18 in, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, FSC Certified No, Recyclable No, Resistance Properties Grease Resistant, Grime Resistant, Moisture Resistant, SFI Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Epsom Salt 4Lb Bag (1000036843)
- WINSTON PRODUCTS Axial Fan - 120V (PS2066)
- BLODGETT Ignition Control For - Part# Bl54388 (BL54388)
- ELECTROLUX Drum Baffle (134952702)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 12" (405618)
- PACON Film, Protecto, 18 x 65, Cl (72350)
- REYNOLDS Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (916M)
- COMMERCIAL 12 in x 2000 ft Hi-Valu Film w/Cutter Box (57109)
- CORE KITCHEN Core Kitchen 6010984 Food Wrap; White - Pack of 4 (6010984)
- ANCHOR PACKAGING Film, 12 in. x 2,000 ft, Blue Tinted (7301112)
- ZIPLOC Saran Cling Plus 200 Sq. Ft. Plastic Food Wrap (00202)
- Zoro Select Plastic Wrap