Shop All Film Tape
Zoro Select
Film Tape, Rubber Adhesive, Red
Mfr # TC245-RED-48MM X 55M
Zoro # G5777617
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Width 44 in
- Tape Length 55 m
- Tape Shape Continuous Roll
- Tape Color Red
Product Information
- Brand Zoro Select
- MFR # TC245-RED-48MM X 55M
- Zoro # G5777617
- UPC # 888519403853
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 44 in |
Tape Length | 55 m |
Tape Core Diameter | 3 in |
Imperial Tape Width | 44 in |
Metric Tape Length | 55 m |
Metric Width | 1,117.6 mm |
Imperial Tape Length | 60 yd |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape, Tape Brand Approved Vendor, Series TC245-RED, Imperial Tape Length 60 yd, Imperial Tape Width 44 in, Imperial Tape WxL 1 7/8 in x 60 yd, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Common Industry Construction, Indoor Only, Continuous Roll, Surface Compatibility Concrete, Tape Thickness 9 mil, Adhesion to Steel 35 oz/in, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 1"x72 yd., Yellow (3M 1318-1 1" x 72 yds Yellow)
- FORMFLO Concrete Mix, 65 lb, Bag, Gray, 1 day Full Cure Time (GRA-401)
- VIBRA-TITE Retaining Compound, 566 Series, Grey, Paste, 50ml Tube (56650)
- SIKAFLEX Sika Pro Gray Polyurethane Self-Leveling Sealant 29 oz (515302)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2E97-4" X 300')
- ZORO SELECT Film Tape, Polyolefin, Clear, 3/4In x 36 Yd (15D467)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2125B-6"X25')
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- Zoro Select Film Tape