Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Silver
Mfr # TC2600-SILVER-72MM X 110M
Zoro # G5777583
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Width 72 in
- Tape Length 110 m
- Tape Shape Continuous Roll
- Tape Color Silver
Product Information
- Brand Zoro Select
- MFR # TC2600-SILVER-72MM X 110M
- Zoro # G5777583
- UPC # 888519403860
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 72 in |
Tape Length | 110 m |
Tape Core Diameter | 3 in |
Details
Item | Film Tape |
Tape Backing Material | Polypropylene |
Tape Shape | Continuous Roll |
Tape Color | Silver |
Tape Adhesive | Acrylic |
Tape Thickness | 3 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 185 Degrees F |
Tape Tensile Strength | 320 lb/in |
Tape Adhesive Strength | 38 oz/in |
Tape Application | Hand |
Tape Elongation | 210 % |
Series | TC2600-SILVER |
Duct Tape Adhesive | Acrylic |
Number of Adhesive Sides | 1 |
Tape Adhesive Material | Acrylic |
Maximum Tape Performance Temperature | 185 Degrees F |
Temperature Range | Up to 185 Degrees F |
Description
Film Tape, Tape Color Silver, Tape Thickness 3 mil, Tape Backing Material Polypropylene, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 185 Degrees F, Temperature Range Up to 185 Degrees F, Series TC2600-SILVER, Tape Shape Continuous Roll, Tape Tensile Strength 320 lb/in, Tape Core Diameter 3 in, Tape Elongation 210 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG USG Durabond 381110120 Joint Compound, Powder, 25 lb Bag (381110120)
- BLACK SWAN Swan Seal gal. (02066)
- JONES STEPHENS Caulking Gun 9 Red, 04477105 C050 (C35090)
- RUST-OLEUM Rust-Oleum 230228 Rust - Oleum RockSolid Concrete Sealer Pack of 2 (230228)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- ZORO SELECT Special Use Tape, Red, 3/4In x 120Ft (8R579)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF42)
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- Zoro Select Film Tape