Shop All Pavement Markings
Zoro Select
Fiberglass Utility Marker, Green, PK36
Mfr # DM80048G
Zoro # G5421991
original price:
$86.51
7% off
new price: $79.99
/pk 36, $2.22/ea
Sold in multiples of 2 for $159.98
Free Shipping & Returns
$159.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Fiberglass
- Post Depth 5/16 in dia
- Height 48"
- Post Color Green
Product Information
- Brand Zoro Select
- MFR # DM80048G
- Zoro # G5421991
- UPC # 029069101077
- Country of Origin China
- Category Pavement Markings
Dimensions
Post Depth | 5/16 in dia |
Height | 48" |
Reflector Width | No Reflector |
Reflector Height | No Reflector |
Reflector Depth | No Reflector |
Overall Height | 48 in |
Post Width | 5/16 in dia |
Post Diameter | 5/16 in |
Description
Fiberglass Utility Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 1, Post Material Fiberglass, Post Color Green, Post Shape Round, Post Diameter 5/16 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Post End Style Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (FRTC4B-3XL)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- VESTIL White Surface Flexible Stakes, 24 x 3.25 (VGLT-16-2F-W)
- Zoro Select Traffic Safety