Shop All Pavement Markings
Zoro Select
Fiberglass Utility Marker, 6 ft., Fibrglss
Mfr # 2673-00031
Zoro # G1976027
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Height 72
- Reflector Material No Reflector
- Post Material Fiberglass
- Reflective Yes
Product Information
- Brand Zoro Select
- MFR # 2673-00031
- Zoro # G1976027
- Country of Origin United States
- Category Pavement Markings
Dimensions
Height | 72 |
Post Width | 3/8 in dia |
Reflector Depth | No Reflector |
Reflector Width | No Reflector |
Post Depth | 3/8 in dia |
Diameter | 3/8" |
Details
Item | Fiberglass Utility Marker |
Color | White/Red |
Material | Fiberglass |
Reflector Material | No Reflector |
Post Material | Fiberglass |
Reflective | Yes |
Reflector Color | No Reflector |
Tape/Decal Color | Orange/White |
Post Color | Orange/White |
Features | No Drilling of Holes Required, Powder-Coated Steel Bracket |
Product Type | Utility Marker |
Number of Reflective Sides | Reflective |
Reflective Stripe Color | Orange/White |
Includes Reflector | No |
Includes Reflective Striping | Yes |
Pliability | Flexible |
Post Shape | Round |
Reflective Grade | Engineer |
Description
Fiberglass Utility Marker, Product Type Utility Marker, Overall Height 72 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 4, Post Material Fiberglass, Post Color Orange/White, Post Shape Round, Post Diameter 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Skullerz® VALI Frameless Safety Glasses, Matte Black, Anti-Fog Smoke Lens (59233)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XS, PR (1105W)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Large (MG201/L)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- Zoro Select Pavement Markings