Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 54 ft L, 40 in W, 0.006 in Thick, Silicone Adhesive Backing, Black
Mfr # 400VI-100BS-4018
Zoro # G4449000
product price: $2,608.99
/ea
Free Shipping & Returns
$2,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 500 Degrees F
- Color Black
- Backing Type Adhesive
- Features Black Pigment Enhances Thermal Conductivity, PTFE Coated
- Standards Food Grade
Product Information
- Brand Zoro Select
- MFR # 400VI-100BS-4018
- Zoro # G4449000
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 54 ft |
Width | 40 in |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 40 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 12"L (BULK-RS-E60HT-8)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- GAN EDEN 799870 Pre-Pack Shade Cloth Fabric- 64 - 70 Percent UV Block- 6Ft x 15Ft Roll in Sandstone (GA215869)
- Zoro Select Fiberglass Fabric