Shop All Fiberglass Fabric
Zoro Select
Fiberglass Fabric, 18 ft L, 40 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100-4006
Zoro # G4457708
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Max. Temp. 500 Degrees F
- Color Tan
- Backing Type Plain
- Features PTFE Coated
Product Information
- Brand Zoro Select
- MFR # 402III-100-4006
- Zoro # G4457708
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 18 ft |
Width | 40 in |
Details
Item | Fiberglass Sheet |
Thickness | 0.003 in |
Max. Temp. | 500 Degrees F |
Color | Tan |
Backing Type | Plain |
Features | PTFE Coated |
Standards | Food Grade |
Shape | Sheet |
Weather Resistance | Excellent |
Reinforced Material | Fiberglass |
Water Resistance | Excellent |
Minimum Temperature | -100 Degrees F |
Texture | Smooth |
Chemical Resistance | Excellent |
Maximum Temperature | 500 Degrees F |
Oil Resistance | Excellent |
Grade | Standard |
Material | Fiberglass |
Abrasion Resistance | Excellent |
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 40 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- K&S PRECISION METALS SHEET .016X6X12"" BRASS (16404)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- EVERCOAT Fiberglass Repair Kit (100637)
- Zoro Select Fiberglass Fabric