Shop All Flap Discs
Zoro Select
Fiber Disc, 7 in Dia, 7/8in Arbor, 40 Grit
Mfr # 05539563747
Zoro # G600528345
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 40
- Series XC1176
- Abrasive Grade Coarse
Product Information
- Brand Zoro Select
- MFR # 05539563747
- Zoro # G600528345
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 40 |
Series | XC1176 |
Abrasive Grade | Coarse |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Abrasive Grit | 40 / P40 |
Item | Flap Disc |
Backing Material | Fiberglass |
Disc Backing Material | Fiberglass |
Backing Weight | Y |
Max. RPM | 8,600 RPM |
Density Rating | Standard |
Maximum Operating Speed | 8,600 RPM |
Flap Disc Type | Type 27 |
Connector Type | Unthreaded Hole |
Backing Plate Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 3/4" Pipe, 2 Prong (FE-75)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D792)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- Zoro Select Flap Discs