Shop All Fiber Discs
Zoro Select
Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25
Mfr # 78072775466
Zoro # G4570802
product price: $27.89
/pk 25, $1.12/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60 / P60
Product Information
- Brand Zoro Select
- MFR # 78072775466
- Zoro # G4570802
- UPC # 776960098073
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 8,600 RPM |
Attachment Type | 7/8 in Arbor Hole |
Item | Fiber Disc |
Series | V0947 |
Color | Brown |
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Backing Material | Fiber |
Grit | 60 |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 7 in, Series V0947, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- METABO Diamond Wheel 4-1/2"x7/8 Diamond Cutting Disc W9-115K (624306000)
- PFERD 1-3/4" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82823)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775453)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775464)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (77696000142)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775458)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775378)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775454)
- Zoro Select Fiber Discs