Shop All Flap Discs
Zoro Select
Fiber Disc, 5 in Dia, 7/8in Arbor, 40 Grit
Mfr # 05539518628
Zoro # G400528361
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series XC1176
- Backing Weight Y
- Backing Material Fiberglass
Product Information
- Brand Zoro Select
- MFR # 05539518628
- Zoro # G400528361
- Country of Origin France
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 40 |
Series | XC1176 |
Item | Flap Disc |
Backing Weight | Y |
Backing Material | Fiberglass |
Max. RPM | 12,000 RPM |
Abrasive Disc Type | Type 29 |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Abrasive Grade | Coarse |
Abrasive Grit | 40 / P40 |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Maximum Operating Speed | 12,000 RPM |
Flap Disc Type | Type 29 |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BCPP (66260195017)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- MIRKA Q.Silver Ace 5" Grip 17H P120 (2C-647-120)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 80 Grit (98804)
- Zoro Select Flap Discs