Shop All Fiber Discs
Zoro Select
Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25
Mfr # 78072775460
Zoro # G4570419
product price: $18.79
/pk 25, $0.75/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 60 / P60
Product Information
- Brand Zoro Select
- MFR # 78072775460
- Zoro # G4570419
- UPC # 776960001417
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 10,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Item | Fiber Disc |
Series | V0947 |
Color | Brown |
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Backing Material | Fiber |
Grit | 60 |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 10,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 5 in, Series V0947, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide (75217)
- 3M Paper Disc Roll, 320 Grit, Aluminum Oxide (7000119240)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 120 (08834137372)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775358)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775456)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775457)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775357)
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775380)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- Zoro Select Fiber Discs