Shop All Fiber Discs
Zoro Select
Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25
Mfr # 78072775458
Zoro # G4570531
product price: $26.15
/pk 25, $1.05/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36 / P36
Product Information
- Brand Zoro Select
- MFR # 78072775458
- Zoro # G4570531
- UPC # 776960001394
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 10,000 RPM |
Series | V0947 |
Vacuum Hole Design | Non-Vacuum |
Attachment Type | 7/8 in Arbor Hole |
Item | Fiber Disc |
Color | Brown |
Grade | Extra Coarse |
Backing Material | Fiber |
Grit | 36 |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Maximum Operating Speed | 10,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 5 in, Series V0947, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 250 (151-29106)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/8 (48275)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 60 (319045)
- 3M Cln Sndng Softinterface Dsc Pad, 5inx1/2in 44Holes, 10/pk (28321)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775467)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775465)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775460)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775464)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775357)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs 50 Pk (13230)
- Zoro Select Fiber Discs