Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 78072775369
Zoro # G500528339
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series XC1176
- Abrasive Disc Type Type 29
- Disc Diameter 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # 78072775369
- Zoro # G500528339
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 60 |
Series | XC1176 |
Abrasive Disc Type | Type 29 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiberglass |
Max. RPM | 13,300 RPM |
Backing Weight | Y |
Item | Flap Disc |
Abrasive Grit | 60 / P60 |
Backing Material | Fiberglass |
Abrasive Type | Coated |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Maximum Operating Speed | 13,300 RPM |
Backing Plate Material | Fiberglass |
Connector Type | Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- PFERD Microabrasive Alu. Oxide Tube Brush - .640 Dia., 5" OAL (84084)
- DYNABRADE Belt, 80G, 1/2"X12" (79012)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104615)
- Zoro Select Flap Discs