Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 7/8in Arbor
Mfr # 05539567811
Zoro # G300528386
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Series YP2079W
- Diameter 4 1/2 in
- Mounting Hole Size 7/8
- Backing Material Plastic
Product Information
- Brand Zoro Select
- MFR # 05539567811
- Zoro # G300528386
- UPC # 055395678112
- Country of Origin United States
- Category Flap Discs
Dimensions
Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Abrasive Wheel Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series YP2079W, Backing Material Plastic, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CYLINDRICAL BRUSH : 28 in. 16 SR Poly designed to fit OEM number (56412046)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 150 Grit Fine , 3PK (07660768237)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 40 Grit (05539518628)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- UNITED ABRASIVES/SAIT SAIT 71982 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Medium (Maroon) (71982)
- Zoro Select Flap Discs