Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 78072775442
Zoro # G300528355
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 40
- Series XC1176
- Abrasive Disc Type Type 27
Product Information
- Brand Zoro Select
- MFR # 78072775442
- Zoro # G300528355
- UPC # 662610688384
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 40 |
Series | XC1176 |
Item | Flap Disc |
Abrasive Disc Type | Type 27 |
Max. RPM | 13,300 RPM |
Disc Backing Material | Fiberglass |
Abrasive Type | Coated |
Abrasive Grit | 40 / P40 |
Backing Material | Fiberglass |
Backing Weight | Y |
Abrasive Grade | Coarse |
Density Rating | High |
Connector Type | Threaded Hole |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Backing Plate Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sm-5 Dc (01W318)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61757)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842017)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- Zoro Select Flap Discs