Shop All Flap Discs
Zoro Select
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # 78072775426
Zoro # G500528360
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 40
- Series XC1176
- Backing Material Fiberglass
Product Information
- Brand Zoro Select
- MFR # 78072775426
- Zoro # G500528360
- Country of Origin France
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Grit | 40 |
Series | XC1176 |
Item | Flap Disc |
Backing Material | Fiberglass |
Max. RPM | 13,300 RPM |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Abrasive Grade | Coarse |
Abrasive Grit | 40 / P40 |
Backing Weight | Y |
Maximum Operating Speed | 13,300 RPM |
Density Rating | Standard |
Connector Type | Threaded Hole |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XC1176, Backing Material Fiberglass, Backing Weight Y, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Corn Cob, Abrasive, 50 lb. (40125)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377539)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941206)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (85863)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- Zoro Select Flap Discs